Beli Set Mata Bor Pagoda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)atribut:
- Material: High Speed Steel
- Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)Deskripsi:Sherwood 14-Step Sheet Metal Step Drill withatribut:
- Maximum Material Thickness: 3 mm
- Range: 4 to 30 mm
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- HITACHI Step Drill Spiral (Mata Bor Pagoda)atribut:
- Shank Diameter: 6.35mm
- Drilling dimension: 4 6 8 10 12 14 16 18 20 22mm
- Number of Shelf Stages: 10
- KRISBOW Set Mata Bor HSS (Drill Bit Set)Deskripsi:HSS Twist Drill 1.5-6.5Mm Set 13Pc
- TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)atribut:
- Material: SKH-55 (cobalt high-speed steel)
- Number of Steps: 13
- Surface Processing: Titanium coating
- Shank Diameter (mm): 10
- Stage Width (mm): 3.0
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 203
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi shank
- Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Deskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
- TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)atribut:
- Material: Cobaltheiss
- Set Contents: Cutting oil
- Layer Width (mm): 5
- Number of Shelves: 5
- Hole Dimensions (Φmm): 4,6,8,10,12
- Surface Treatment: Titanium coating
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shank Diameter (mm): 6.35
- TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)atribut:
- Material: SKH-55 (Cobalt HSS)
- Number of Steps: 8
- Surface Processing: Titanium coating
- Stage Width (mm): 4
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 35
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 6.35 (hexagonal axis)
- Langsol Set Mata Bor HSS Twist (Drill Bit Set)Deskripsi:Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
- TRUSCO Carbide Burr Set (Mata Bor Tuner)Deskripsi:-Sharpness is good, smooth processing can be done.-A set of 10 piece carbide bars of F 3mm shank.-TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030atribut:
- Shank Diameter: 3mm
- Content: TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030
- TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)Deskripsi:Ideal cutting edge shape design realizes excellent sharpness.atribut:
- Shaft Diameter (mm): 6
- Shape: Cylinder, round cylinder, shell, taper, ball
- monotaro Set Mata Bor Titanium Coated (Drill Bit Set)atribut:
- Material: High speed steel (HSS)
- Helix Angle: standard
- Surface Treatment: TiN coating
- Drill Thinning Shape: X-type thinning (Φ3mm or more)
- Tip Angle (°): 118
- York Diamond Coated Burr Set (Mata Bor Tuner Diamond)Deskripsi:30 Pieces. Up to 4.5mm diameter. With 3mm shank. Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.atribut:
- Shank Diameter: 3mm
- Cut Type: Single Cut
- Head Shape: Ball Conical Cylindrical Cylindrical Ball Nose Tree Shape
- Head Material: Diamond
- Head diameter: (30x) 4.5mm
- Overall Length: 30 x 45mm
- Finish/Coating: Coated
- NACHI Straight Shank Long Drill (Mata Bor Lurus)Deskripsi:This is general HSS long drills for deep holes.
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
Daftar Harga Set Mata Bor Pagoda Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| Sherwood Step Drill Sheet Metal (Mata Bor Pagoda) | Rp199.900 |
| Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda) | Rp1.099.900 |
| BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor) | Rp349.900 |
| HITACHI Step Drill Spiral (Mata Bor Pagoda) | Rp2.399.900 |
| KRISBOW Set Mata Bor HSS (Drill Bit Set) | Rp219.900 |
| TRUSCO Step Drill 2 Flute (Mata Bor Pagoda) | Rp2.599.900 |
| BluePoint Step Drill Bit (Mata Bor Pagoda) | Rp909.900 |
| Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set) | Rp2.199.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda) | Rp1.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/6vP102143247-7.jpg)
/jvP102059715-3.jpg)
/P103084161-1.jpg)
/P102315693-1.jpg)
/p1P104571901-6.jpg)
/P102186558-1.jpg)
/P102340015-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102010839-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102186565-1.jpg)
/crP103675459-2.jpg)
/hvP104055643-1.jpg)
/P102705258-2.jpg)
/gjP102408595-5.jpg)
/45P102188149-5.jpg)
/ljP102251775-9.jpg)
/a0P102130360-4.jpg)
/8sP103149316-37.jpg)
/aiP103059378-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)